Add More Items
View All Quick Selects
Below you can add an image for 'circuit breaker' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Quad Circuit Breaker, (2) 20 A, (2) 40 A, 10 Kaic, Four-Pole, 120/240V, BRD, Independent, #14-4 Awg Cu/Al, BRD, Type BR Loadcenters
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$114.23
Each
Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Quad Circuit Breaker, (2) 50 A, (2) 50 A, 10 Kaic, Four-Pole, 120/240V, BRD, Independent, #14-4 Awg Cu/Al, BRD, Type BR Loadcenters
Eaton QB Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic Circuit Breaker, 25 A, 22 Kaic, Two-Pole, 240 V, Non-Interchangeable, Q7, QBHW
$160.83
Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Plug-On Circuit Breaker, 15-20 A, 10 Kaic, Single-Pole, 120/240V, BR, #14-4 Awg Cu/Al, BR, Type BR Loadcenters
$49.05
Eaton Classified 1" Gfci Circuit Breaker, Ground Fault Circuit Breaker, 15 A, 10 Kaic, Single-Pole, 120/240 V, CLGF, Trip-to-Center, Plug-On, #14-8 Awg, Ground Fault Circuit Interrupter, GFI
$128.67
Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Switching Neutral Breaker, 20 A, 10 Kaic, Two-Pole, 120V, BR, Switching Neutral, #14-4 Awg Cu/Al, BR, Type BR Loadcenters
$52.60
Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic Circuit Breaker, 40 A, 10 Kaic, Two-Pole, 240 V, Interchangeable, Bab, Distribution Panels 240V (Three-Phase, Four-Wire Maximum), Four-Wire, Three-Phase
$359.99
Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic Circuit Breaker, Bolt-On Mounting, 15 A, 3 Kaic, Three-Pole, 240/415 V, Non-Interchangeable, Q32, Bab
$304.57
Eaton Bab Thermal Magnetic Circuit Breaker, Classic Replacement Circuit Breaker, 15 A, 10 Kaic At 120/240 V, Single-Pole, 120/240 V, #14-8 Awg Cu/Al, BQL
$185.10
Eaton Quicklag Type QCR 1/2-Inch Industrial Thermal-Magnetic Circuit Breaker, Industrial Circuit Breaker, 20 A, 10 Kaic, Single-Pole, 120/240 V, Thermal-Magnetic, Cable-In/Cable-Out, QCR, Non-Interchangeable
$74.44
Eaton Type CV Molded Case Circuit Breaker, Molded Case Circuit Breaker, 125 A, 65 Kaic, Two-Pole, 120/240 V, #6 - 4/0 Al/Cu, CV, #4/0 Kcmil Maximum Load, Includes Mounting Kit
$1,786.09
Eaton Type CV Molded Case Circuit Breaker, Molded Case Circuit Breaker, 150 A, 42 Kaic, Two-Pole, #6 - 4/0 Al/Cu, CV, #4/0 Kcmil Maximum Load, Includes Mounting Kit
$1,569.73
Eaton BR Thermal Magnetic Circuit Breaker, Type BQ 1-Inch CTL Plug-On Circuit Breaker, Includes Rejection Tab Feature, (2) Two-Pole 50 A, 10 Kaic, Four-Pole, 120/240V, BQ, Independent, #14-4 Awg Cu/Al, Q28, BQ, Type BR Loadcenters
$95.74
Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Plug-On Circuit Breaker, 20 A, 10 Kaic, Single-Pole, 120/240V, BR, #14-4 Awg Cu/Al, Q1, BR, Type BR Loadcenters, Shunt Trip Included
Nacogdoches Availability: In Stock
$104.58
Mounting Plate, 7.5 X 0.7 X 7.5 In, 0.25 LB
$13.66
Eaton BR Thermal Magnetic Circuit Breaker, Type BQ 1-Inch CTL Plug-On Circuit Breaker, Includes Rejection Tab Feature, (1) Two-Pole 40 A, (1) Two-Pole 50 A, 10 Kaic, Four-Pole, 120/240V, BQ, Independent, #14-4 Awg Cu/Al, Q28, BQ, Type BR Loadcenters
Eaton Type BR Main Circuit Breaker, Main Circuit Breaker, 150 A, 25 Kaic, Two-Pole, 120/240 V, BR, #2 Awg-300 Kcmil Cu/Al, BWH, MHM150P, MHM150B, MHR150P, MHR150B
$869.83
Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Quad Circuit Breaker, (2) 20 A, (2) 20 A, 10 Kaic, Four-Pole, 120/240V, BRD, Common Breaker Trip, #14-4 Awg Cu/Al, BRD, Type BR Loadcenters
$186.74
Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Quad Circuit Breaker, (2) 30 A, (2) 30 A, 10 Kaic, Four-Pole, 120/240V, BRD, Common Breaker Trip, #14-4 Awg Cu/Al, BRD, Type BR Loadcenters
$151.04
Eaton Molded Case Circuit Breaker Accessory Handle Mechanism, S2 Handle Mechanism, Frame Eg, Red/Yellow, Series G, Nema 4/4X, 24 In, 24, Inch
Total Availability: Out of Stock
$497.94
20
Popularity
Default